Beli laser line di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Laserliner Industrial Endoscope Videoflex
    Mulai

    Rp21.999.900

    Laserliner Industrial Endoscope Videoflex
    Deskripsi:
    Content Set:Fiberscope (camera cable) 10m, top clip, shock-absorbing carrying case, MicroSD card (4GB), USB-C cable, video output cable, lithium ion rechargeable battery (built-in), instruction manual,genuine product inspection certificate, serial number registered tag (attached to the main unit), contact card
    atribut:
    • Cable Length (m): 10
    • Camera Cable Replacement: Yes
    • Camera Focus (cm): 1 to 6
    • Camera Head: Completely waterproof IP68, high brightness white LED (5-step brightness adjustment)
    • Camera Head Diameter (mm): 9
    • Camera Resolution: 320 x 240 pixels
    • Depth (mm): 181
    • Height (mm): 207
    • Image Adjustment Function: Yes
    • Monitor Size (inch): 3.5
    • Power Source: lithium ion rechargeable battery (internal)
    • Recording Medium: MicroSD card (up to 16GB usable)
    • Width (mm): 96
    • Zoom Function: 2x telephoto (100-200%)
  2. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  3. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp9.999.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  4. TOPCON Line Laser Accessary
    Mulai

    Rp2.299.900

    TOPCON Line Laser Accessary
    atribut:
    • Body Material: PC (30% glass used)
  5. Leica Lino Multi Line Laser with Electronic Self-Levelling
    Mulai

    Rp17.999.900

    Leica Lino Multi Line Laser with Electronic Self-Levelling
    Deskripsi:
    With remote control and Smart Targeting el. Fine adjustment, red beam.
  6. STS Marking Laser
    Mulai

    Rp9.999.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  7. STS Plumb Point Laser
    Mulai

    Rp4.899.900

    STS Plumb Point Laser
    atribut:
    • Width (mm): 88
    • Depth (mm): 100
    • Height (mm): 152
    • Accuracy: +-3mm/15m
    • Automatic Compensation Range (°): ± 4.5
    • Power Supply: AA alkaline batteries x 3 pieces (included)
  8. Panasonic Line Laser
    Mulai

    Rp20.999.900

  9. KRISBOW Meteran Laser Level Cross Line (Laser Line)
    Mulai

    Rp999.900

  10. KDS Proyektor Line Laser
    Mulai

    Rp6.799.900

    KDS Proyektor Line Laser
    Deskripsi:
    -A guideline is clearly shown by the laser at the place that cannot be marked.-Since there are 3 rotation parts, the line can be irradiated to any directions of up and down, right and left, or 360 °.-Since the pedestal has magnet, can be easily installed. -For marks when cutting gypsum boards or wood, etc.-AC adapter-Plate for installation-Hexagonal wrench
    atribut:
    • Light Source: Visible semiconductor laser
    • Accuracy (mm/m): ± 1/5 (linearity)
    • Body Material: Casting
    • Height (mm): 63
    • Laser Safety Standards: Class 2 (JIS C6802: 2014)
    • Light Output (mw): 1 or less
    • Line Width: About 2 (at 5m point)
    • Operating Temperature Range (°C): -5 to +45
    • Power Supply: AC adapter
    • Set Content: AC adapter, mounting plate, hexagon wrench
    • Width (mm): 65
  11. Tajima Tripod
    Mulai

    Rp849.900

    Tajima Tripod
    Deskripsi:
    -With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.
    atribut:
    • Screw Diameter: 5/8inch
    • Material: Aluminium Alloy
  12. Deli Self-Leveling Line Laser
    Mulai

    Rp809.900

    Deli Self-Leveling Line Laser
    Deskripsi:
    Green laser beams1 Horizontal Line ,1 Vertical Lines, 3 Strong Points and 1 Plumb PointWithout tripods, match with EDL4161-2 tripodsWith Cross Lock FunctionWith Laser Gain FunctionPacked by plastic box( with a battery and a charging cable)
    atribut:
    • Battery Capacity (mAh): 3000 lithium
    • Laser Class: 3R, <5mW
    • Laser Type: Green
    • Leveling Accuracy (mm): ±1.0 at 7m
    • Leveling Time (s): <5
    • Line Accuracy (mm): ±1.5 at 7m
    • Operating Temperature (°C): 0~+40
    • Packing Type: Plastic box (with a battery and a charging cable)
    • Self Leveling Angle (°): ≤3
    • Storage Temperature (°C): -20~+70
    • Working Range (m): 0~10
  13. STS Green Line Laser
    Mulai

    Rp9.999.900

  14. BEiTER Meteran Laser Level (Laser Line)
    Mulai

    Rp1.299.900

    BEiTER Meteran Laser Level (Laser Line)
    Deskripsi:
    Working Range - Red Laser : 15m - Green Laser : 25m
  15. Karya Kabel Level Laser
    Mulai

    Rp439.900

    Karya Kabel Level Laser
    Deskripsi:
    Laser Level 2 Line Sinar HijauLaser Level Adalah Sebuah Alat Bantu Untuk Menentukan Sebuah Objek Telah Lurus Baik Secara Vertical Maupun Horizontal. Alat Ini Terdiri Dari 2 Buah Laser Point Sehingga Dapat Menentukan Axis Vertical Maupun Horizontal Dalam Waktu Bersamaan. Alat Ini Biasa Digunakan Untuk Keperluan Konstruksi Dimana Dibutuhkan Ketepatan Presisi Yang Sempurna.
    atribut:
    • Color Laser: Hijau
  16. Leica Lino Self-Levelling Cross-Line Laser
    Mulai

    Rp4.199.900

    Leica Lino Self-Levelling Cross-Line Laser
    Deskripsi:
    Excel on every point across the whole range.
    atribut:
    • Color: Red Beam
  17. TOTAL Self-Leveling Line Laser
    Mulai

    Rp629.900

    TOTAL Self-Leveling Line Laser
    Deskripsi:
    - Laser Cross Function- Horizontal line Function- Vertical line Function- Cross Lock Function- Laser Gain Function Packed by color box
  18. KRISBOW Catok Bor Tipe Cross (Ragum)
    Mulai

    Rp1.299.900

    KRISBOW Catok Bor Tipe Cross (Ragum)
    atribut:
    • Width of Jaw (mm): 102
    • Height of Jaw (mm): 35
    • Length-wise Stroke: 80
    • Cross-wide Stroke: 80
    • Dimensions (LxWxH)(mm): 270x270x160
    • Maximum Opening (mm): 90
  19. Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
Daftar Harga laser line Terbaru March 2026
Laserliner Industrial Endoscope VideoflexRp21.999.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
Tajima Meteran Laser Level (Laser Line)Rp9.999.900
TOPCON Line Laser AccessaryRp2.299.900
Leica Lino Multi Line Laser with Electronic Self-LevellingRp17.999.900
STS Marking LaserRp9.999.900
STS Plumb Point LaserRp4.899.900
Panasonic Line LaserRp20.999.900
KRISBOW Meteran Laser Level Cross Line (Laser Line)Rp999.900
KDS Proyektor Line LaserRp6.799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)